Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SIMPLEX SOFT FACE HAMMER 39OZ-D50MM

715.7220 - UNSPSC 27111602
SIMPLEX SOFT FACE HAMMER 39OZ-D50MM SIMPLEX SOFT FACE HAMMER 39OZ-D50MM
SIMPLEX SOFT FACE HAMMER 39OZ-D50MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

2-in-1 face hammer

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 12:38 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Steel
Handle Material Wood
Handle Length 312 mm
Length 365 mm
Weight 1130 g
EAN 4011231746809

Features

High quality steel housing
Impact inserts and handle rapidly replaceable due to wear and tear and enables individual adaptions to different work pieces
Inserts and shaft are firmly secured for added safety
For use in numerous application without damaging work piece
Made in Germany
Inserts: Black rubber composition and red plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.